Cole-Parmer Essentials Self-Adhering Nylon Cable Zip Tie Mounts, ¾”; 100/PK

Representative image only.
Cole-Parmer Essentials Item # WW-06830-70
Installs without tools or hardware
  • Secures bundles to surfaces where mounting holes cannot be drilled
  • High-strength adhesive securely sticks to solid, clean surfaces
  • Speeds assembly – cable ties slide easily into mounts from any of four sides
  • Conforms to minor surface irregularities
  • Ideal for use with 18 to 40 lb cable ties

PRODUCT OPTIONS

₹2,800.00INR / Bag of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNylon
  • ColorWhite
  • Compatible With18 to 40 lb cable ties
  • Length (in)0.84
  • Height (in)0.19
  • Width (in)0.84
  • DescriptionTie Mounts for 3.25\" to 5.5\"L Cable Ties

Key Features

  • Secures bundles to surfaces where mounting holes cannot be drilled
  • High-strength adhesive securely sticks to solid, clean surfaces
  • Speeds assembly – cable ties slide easily into mounts from any of four sides
  • Conforms to minor surface irregularities
  • Ideal for use with 18 to 40 lb cable ties

More About this Item

Nylon cable zip tie mounts have a strong adhesive to help support cable and wire bundles and are perfect for many areas where hardware mounting is not possible. Simply peel off backing and stick to glass, metal, plastic, or other solid, clean surface. They will conform to minor surface irregularities. The four-sided design allows cables to be inserted fast and easily from any side. These adhesive mounts have a UL 94 V-2 flammability rating, an operating temperature of -30 °C (-22 °F) to 75 °C (167 °F), and a minimum installation temperature of 0 °C (32 °F).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat