ThermoSafe 405 Ice Packet Shipping Matting, 16"W x 34' Roll

Representative image only.
ThermoSafe Mfr # 405 – Item # WW-06345-50
Maintain low temperature longer
  • Cushion and cool low-temperature shipments

SPECS & DESCRIPTION

Specifications & Description

  • Outside Width (in)16
  • Outside Length (in)408
  • Outside Width (cm)40.6
  • Outside Length (cm)1036
  • Shipping Weight (oz)800
  • Shipping Weight (g)22680
  • DescriptionIce Packet Shipping Matting, 16\"W x 34' Roll

Key Features

  • Cushion and cool low-temperature shipments

More About this Item

Insul-Ice contains an FDA compliant food-grade compound that is safe to use with food. They maintain low-temperature shipment 33% longer than ice and withstand pressures of 60 psi for more than five minutes.
Insul-Ice resists shock and vibration and prevents fragile glass items from breaking.

Use the mat to wrap around bottles, jars, and tubes—the plastic film between packets remains flexible even when frozen. Mat is flexible and economical—cut only the amount you need.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat