Thermo Scientific TSX1205SD Refrigerator, Solid Door, 11.5 cu ft; 208 V, 60 Hz

Representative image only.
Thermo Scientific Mfr # TSX1205SD – Item # WW-44202-19
Maintain uniform temperature stability—even with sporadic door openings!
  • Keep samples safe with audible and visual alarms for setpoint security, power loss, door ajar, and over or under temperature conditions
  • ENERGY STAR® certified designed to reduce energy usage without compromising performance
  • Superior V-drive technology adjusts cooling performance to conditions inside and outside the refrigerator
  • Constructed with insulated solid door with self-closing capability
  • Designed with 11.5 cubit foot (326 L) capacity
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)11.5
  • Refrigerator Capacity (Liters)326
  • Min Temperature - Refrigerator (° F)37.4
  • Max Temperature - Refrigerator (° F)44.6
  • Min Temperature - Refrigerator (° C)3
  • Max Temperature - Refrigerator (° C)7
  • Refrigerator Interior Width (in)20
  • Refrigerator Interior Height (in)52 2/5
  • Refrigerator Interior Depth (in)21 51/64
  • Refrigerator Interior Width (cm)50.8
  • Refrigerator Interior Height (cm)133.1
  • Refrigerator Interior Depth (cm)55.4
  • Exterior Width (in)24
  • Exterior Height (in)73
  • Exterior Depth (in)31 1/10
  • Exterior Width (cm)61.9
  • Exterior Height (cm)185.4
  • Exterior Depth (cm)71.1
  • Number of Doors1
  • Number of Shelves4
  • AlarmAudible and visial
  • Battery Backup1 Lead-acid (included)
  • DisplayDigial
  • Power (VAC)208
  • Power (Hz)60
  • DescriptionRefrigerator, Solid Door, 11.5 cu ft; 208 V, 60 Hz
  • Warranty2 years parts & labor
2 Year WarrantyUL Listed to Canadian safety standards.Made in the U.S.A.

Includes

power cord and NEMA 6-15 plug.

Key Features

  • Keep samples safe with audible and visual alarms for setpoint security, power loss, door ajar, and over or under temperature conditions
  • ENERGY STAR® certified designed to reduce energy usage without compromising performance
  • Superior V-drive technology adjusts cooling performance to conditions inside and outside the refrigerator
  • Constructed with insulated solid door with self-closing capability
  • Designed with 11.5 cubit foot (326 L) capacity
  • 2 Years Parts & Labor Warranty

More About this Item

The Thermo Scientific™ TSX High-Performance Lab Refrigerators are designed to protect samples while maintaining sustainability. The innovative V-drive technology runs the compressors at variable speeds to adjust cooling requirements to the conditions in and around the refrigerator. When there are frequent door openings or when samples are added to the refrigerator, the control system detects the activity and increases the drive speed to bring the temperature back to set point quickly. When conditions are stable, the drive runs at a low speed, reducing energy consumption while maintaining a stable temperature. This positive forced air circulation maintains temperature uniformity to protect important samples. This technology along with superior insulation keeps the refrigerator up to 10 times quieter at 52 dB.

Samples are kept safe with easy-to-access controls featuring setpoint security. The key-operated switch allows the set point to be locked with alarm to minimize errors and prevent tampering. Touch keypad with digital indicator also features a graphic thermometer allowing for easy viewing of temperature conditions. Steady green light indicates normal operation, flashing top bar designates overtemperature and flashing bulb indicates under temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat