Thermo Scientific TSX1205PD High-Performance Refrigerator, 12 cu ft; 208V/60 Hz

Representative image only.
Thermo Scientific Mfr # TSX1205PD – Item # WW-44202-27
Safely store and protect sustainable items at temperatures of 2° to 8°C
  • Glass door and adjustable basket drawers enable easy identification and access
  • Heat-free auto defrost for maximum temperature uniformity
  • ENERGY STAR® certified to save money and the environment
  • Whisper-quiet operation to suit any surroundings
  • Capacity is 12 cubic feet
  • Operates on 208 VAC, 60 Hz power
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)11.5
  • Refrigerator Capacity (Liters)326
  • Min Temperature - Refrigerator (° F)37.4
  • Max Temperature - Refrigerator (° F)44.6
  • Min Temperature - Refrigerator (° C)3
  • Max Temperature - Refrigerator (° C)7
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)20
  • Refrigerator Interior Height (in)52 3/8
  • Refrigerator Interior Depth (in)21 3/4
  • Refrigerator Interior Width (cm)50.8
  • Refrigerator Interior Height (cm)133.1
  • Refrigerator Interior Depth (cm)55.4
  • Exterior Width (in)24
  • Exterior Height (in)73
  • Exterior Depth (in)30 1/2
  • Exterior Width (cm)61.9
  • Exterior Height (cm)185.4
  • Exterior Depth (cm)77.5
  • Number of Doors1 glass
  • Number of Shelves5
  • AlarmYes
  • Power (VAC)208 / 230
  • Power (Hz)60
  • DescriptionPharmacy Refrigerator, 12 cu ft; 208V/60 Hz
  • Warranty2 years parts & labor
2 Year WarrantyUL Listed to Canadian safety standards.Made in the U.S.A.

Includes

Power cord and plug.

Key Features

  • Glass door and adjustable basket drawers enable easy identification and access
  • Heat-free auto defrost for maximum temperature uniformity
  • ENERGY STAR® certified to save money and the environment
  • Whisper-quiet operation to suit any surroundings
  • Capacity is 12 cubic feet
  • Operates on 208 VAC, 60 Hz power
  • 2 Years Parts & Labor Warranty

More About this Item

Comfortably and confidently count on an energy-efficient refrigerator designed to serve the demanding needs of your laboratory or research facilities.

At the heart of the TSX Series high-performance refrigerators is V-drive technology, which runs at variable speeds to adjust cooling performance to the conditions inside and outside the refrigerator.

Atop the fridge is a panel of easy-to-access controls including touchpad data entry and a graphic thermometer. A key-operated triple position switch enables setpoint security, letting users lock in temperature and alarm setpoints. This refrigerator is also compatible with Thermo Scientific™ SMART VUE® wireless monitoring systems.

In addition to being ENERGY STAR® certified, the unit complies with the EPA's Significant New Alternatives Policy (SNAP). User comfort is enhanced by an ergonomically designed door handle featuring soft touch grip and a microprocessor controller that is angled to help prevent neck strain. Four 2" casters make for easy mobility while the self-closing door with 90° stop assists with inventory loads. The 11.5 cu. ft. model comes with five basket drawers, while the 29.2 cu. ft. version has six.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat