Thermo Scientific TSX Ultra-Low Freezers, 28.8 cu ft; 115 VAC, 60 Hz

Representative image only.
Thermo Scientific Mfr # TSX60086A – Item # WW-44146-96
Digital interface eliminates need for separate chart recorder
  • See temperature data, events, and maps directly on the color touchscreen
  • Export temperature data and events through the USB port
  • Capacitive interface works with gloved hands
  • Advanced security includes alarm settings and padlock-compatible door
  • Two inner doors minimize sample exposure to ambient temperatures during retrieval
  • 28.8 cubic foot model
  • Can store up to 600 two inch cryoboxes
  • For 115 VAC operation, with NEMA 5-15 plug
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)28.8
  • Freezer Capacity (Liters)816
  • Min Temperature - Freezer (° F)-122.8
  • Max Temperature - Freezer (° F)-58
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-50
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (in)34 3/8
  • Freezer Interior Height (in)51 1/4
  • Freezer Interior Depth (in)28 1/4
  • Freezer Interior Width (cm)87.3
  • Freezer Interior Height (cm)130.1
  • Freezer Interior Depth (cm)71.9
  • Exterior Width (in)39 5/8
  • Exterior Height (in)78
  • Exterior Depth (in)37 5/8
  • Exterior Width (cm)100.6
  • Exterior Height (cm)198.1
  • Exterior Depth (cm)95.5
  • Number of Doors1 solid external, 2 solid internal
  • Number of Shelves4
  • Number of Boxes600
  • AlarmYes
  • Battery BackupYes
  • DisplayColor, capacitive touchscreen
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)8.5
  • Power (Breaker)15
  • Description Ultra-Low Freezers, 28.8 cu ft; 115 VAC, 60 Hz
  • Warranty2 years parts & labor
2 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Includes

power cord.

Key Features

  • See temperature data, events, and maps directly on the color touchscreen
  • Export temperature data and events through the USB port
  • Capacitive interface works with gloved hands
  • Advanced security includes alarm settings and padlock-compatible door
  • Two inner doors minimize sample exposure to ambient temperatures during retrieval
  • 28.8 cubic foot model
  • Can store up to 600 two inch cryoboxes
  • For 115 VAC operation, with NEMA 5-15 plug
  • 2 Years Parts & Labor Warranty

More About this Item

These ultra-low freezers provide dependable storage down to -80°C. The intuitive, color display and interface has been placed at eye level—easily see and set temperature and alarm conditions. The capacitive touchscreen works even with gloves on! Download temperature logs and events via USB port—replacing the need for a separate chart recorder, and saving paper and storage space.

Freezer cabinets are as quiet as home refrigerators. With noise levels less than 48 dB, you can move freezers out of storage rooms and hallways, and back into the lab for quicker access. The energy-efficient construction and operation provides lower heat emissions equating to lower HVAC costs.

The environmentally friendly units use SNAP-compliant insulation and refrigerants to ensure a long warm-up time (-80° to -50°C in 5 hours). Each model also features two separately monitored, inner compartments to minimize warm-up and ambient temperature exposure while retrieving samples. Choose the capacity that meets your lab storage needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat