Thermo Scientific Thermolyne F30428C-80 XL Box Furnace, 2765 cu in, programmable; 208V

Representative image only.
Thermo Scientific Thermolyne Mfr # F30428C-80 – Item # WW-33900-20
Triple your already large working area simply by adding shelves
  • Highly efficient ceramic fiber insulation surrounds the chamber for maximum energy efficiency
  • Digital LED lets you view actual and set temperatures
  • 2 year warranty

Call For Price

Call For Price

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)2765
  • Capacity (Liters)45.3
  • Chamber Width (in)14
  • Chamber Height (in)14
  • Chamber Depth (in)14
  • Chamber Width (cm)35.6
  • Chamber Height (cm)35.6
  • Chamber Depth (cm)35.6
  • Max Temperature (° F)2000
  • Max Temperature (° C)1093
  • Temperature Uniformity± 2.0°C at 100°C
  • Rise Time151 minutes to 1093°C
  • Power (VAC)208
  • Power (Hz)50/60
  • DescriptionXL Box Furnace, 2765 cu in, programmable; 208V
  • Warranty2 Years
Two year warranty

Key Features

  • Highly efficient ceramic fiber insulation surrounds the chamber for maximum energy efficiency
  • Digital LED lets you view actual and set temperatures
  • 2 year warranty

More About this Item

This new eight-segment (four ramp, four dwell) programmable muffle furnace offers 2765 cu-in of heated chamber! Simply slide in the two shelves (included) to triple your working area. Heating elements located on sides, top, and bottom of the chamber provide excellent temperature uniformity as well as minimum chamber temperature gradient.

The muffle furnace has safety features that protect your samples as well as the operator. Overtemperature protection cuts off power to the heating elements when the chamber temperature exceeds the set point; door safety switch shuts off the power to the heating elements whenever the door is opened. A 1" diameter vent at the top of the furnace removes contaminants and moisture. The furnace also features a 3/8" diameter port for an external temperature measuring device and an air inlet port for purging.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat