Thermo Scientific TDE Ultra-Low Temperature Freezer, 14.9 cu ft; 208 to 230 VAC 60 Hz

Representative image only.
Thermo Scientific Mfr # TDE30086FD – Item # WW-44146-43
Store up to 60,000 samples securely, silently and sustainably
  • H-drive Information Center (HIC) features easy-to-read temperature and simple capacitive touch buttons in a 5.6” display
  • Handle capacities between 300 to 600 2-inch storage boxes
  • Four inner doors allow easy sample access with limited external exposure to other contents
  • Security features include alarm settings, pass code, and padlock-compatible doors
  • Low peak variation ensures temperature protection throughout entire cabinet
  • Compatible with most racking systems and cryoboxes
  • Designed with 14.9 cubic ft capacity
  • Runs on 208 to 230 VAC 60 Hz power
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)14.9
  • Freezer Capacity (Liters)422
  • Min Temperature - Freezer (° F)-123
  • Max Temperature - Freezer (° F)-58
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-50
  • Freezer Interior Width (in)17 51/64
  • Freezer Interior Height (in)51 1/5
  • Freezer Interior Depth (in)28 19/64
  • Freezer Interior Width (cm)45.2
  • Freezer Interior Height (cm)130.1
  • Freezer Interior Depth (cm)71.9
  • Exterior Width (in)23
  • Exterior Height (in)78
  • Exterior Depth (in)38 1/2
  • Exterior Width (cm)58.4
  • Exterior Height (cm)198.1
  • Exterior Depth (cm)97.7
  • Number of Doors4
  • Number of Shelves3
  • Number of Boxes300
  • AlarmYes
  • DisplayHIC touch-screen
  • Power (VAC)208 to 230
  • Power (Hz)60
  • Power (amps)5.6
  • Power (Breaker)15
  • DescriptionUltra-Low Temperature Freezer, 14.9 cu ft; 208 to 230 VAC 60 Hz
  • Warranty5 years
5 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • H-drive Information Center (HIC) features easy-to-read temperature and simple capacitive touch buttons in a 5.6” display
  • Handle capacities between 300 to 600 2-inch storage boxes
  • Four inner doors allow easy sample access with limited external exposure to other contents
  • Security features include alarm settings, pass code, and padlock-compatible doors
  • Low peak variation ensures temperature protection throughout entire cabinet
  • Compatible with most racking systems and cryoboxes
  • Designed with 14.9 cubic ft capacity
  • Runs on 208 to 230 VAC 60 Hz power
  • 5 year warranty

More About this Item

With a small footprint, low noise output and lessened heat emissions that can reduce HVAC costs, these ultra-low temperature freezers provide a simple, sensible solution for your laboratory storage needs. No setup is needed; just plug the freezer in and it's ready to use.

Along with the HIC touch-screen interface, lab professionals will value single-handed door operation, the large eye-level display and shelf-level placement that doesn't require floor-level loading of racks. With SNAP-compliant natural hydrocarbon refrigerants, fast door-opening recovery times and estimated energy consumption as low as 10.7 kWh/day (depending on capacity), you'll also be making an environmentally-conscious choice.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat