This item is now discontinued. We recommend the following as suggested replacements: WW-35415-00

Thermo Scientific STAR A113 Star A113 Dissolved Oxygen Benchtop Meter Kit

Representative image only.
Thermo Scientific Mfr # STARA1135 – Item # WW-53101-23
Make it easy and affordable to take simple, accurate dissolved oxygen measurements
  • Oxygen measurement directly in % saturation or mg/L (ppm)
  • Large LCD displays Conductivity along with temperature
  • Auto-Read™ function locks in stable reading
  • Nonvolatile memory holds up to 50 data points
  • AC power adapter or four AA batteries (sold separately)
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • Connections9-pin mini-DIN
  • Min Dissolved Oxygen0 to 20 ppm; 0 to 200%
  • Dissolved Oxygen Accuracy±0.5% of reading
  • Min Temperature (° C)-5
  • Max Temperature (° C)105
  • Min Temperature (° F)23
  • Max Temperature (° F)221
  • WaterproofYes
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • Battery4 x AA batteries (optional)
  • Width (cm)17.78
  • Height (cm)6.0325
  • Width (in)7
  • Height (in)2 3/8
  • Probe IncludedYes
  • DescriptionStar A113 Dissolved Oxygen Benchtop Meter Kit
  • Warranty3 year
3 Year WarrantyIP54 RatedISO9001:2000 Certified Supplier

Key Features

  • Oxygen measurement directly in % saturation or mg/L (ppm)
  • Large LCD displays Conductivity along with temperature
  • Auto-Read™ function locks in stable reading
  • Nonvolatile memory holds up to 50 data points
  • AC power adapter or four AA batteries (sold separately)
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A112 benchtop dissolved oxygen and temperature meter combines simplicity with accuracy. Large informative display shows readings, battery life, electrode status, meter mode, power source and more. Features include automatic temperature, salinity and barometric pressure corrections. Simple button layout and onscreen messages help with calibration and setup menu choices.

Includes: Orion polarographic DO probe, calibration sleeve, DO probe maintenance kit, electrode arm with redesigned holder, and universal power adapter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat