Thermo Scientific SC 150L Digital Immersion Circulator, 150C w/extended clamp, 230VAC

Representative image only.
Thermo Scientific Mfr # 1540011 – Item # WW-12135-25
Wide range of performance levels for up to 50-liter baths
  • Easy to use and energy efficient—rotate control head 90° for easier viewing
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)150
  • Min Temperature (° C)Ambient
  • Pump TypeForce
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)5 3/8
  • Height (in)15 1/8
  • Depth (in)7 3/4
  • Immersion Depth (in)7 1/2
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (PSI)4.3
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital Immersion Circulator, 150C w/extended clamp, 230VAC
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Easy to use and energy efficient—rotate control head 90° for easier viewing
  • 3 year warranty

More About this Item

Standard (SC) Controllers feature an LCD with temperature and set point values displayed simultaneously in choice of °C, °F, or K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits, and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German), and acoustic and visual alarms.

The SC 150L has an increased immersion depth for better mixing in large, deep baths and to allow for
a lower starting level which leaves space for fluid expansion at set points above 100°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat