Thermo Scientific RLE30086A Ultra-Low Freezer, 14.9 cu ft; 115 VAC, 60 Hz

Representative image only.
Thermo Scientific Mfr # RLE30086A – Item # WW-44146-76
Digital interface eliminates need for separate chart recorder
  • See temperature data, events, and maps directly on the color touchscreen
  • Export temperature data and events through the USB port
  • Capacitive interface works with gloved hands
  • Advanced security includes alarm settings and padlock-compatible door
  • Five inner doors minimize sample exposure to ambient temperatures during retrieval
  • 14.9 cubic foot model
  • For 115 VAC operation, with NEMA 5-20 plug
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)14.9
  • Freezer Capacity (Liters)422
  • Min Temperature - Freezer (° F)-122.8
  • Max Temperature - Freezer (° F)-58
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-50
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (in)17 51/64
  • Freezer Interior Height (in)51 1/5
  • Freezer Interior Depth (in)28 19/64
  • Freezer Interior Width (cm)45.2
  • Freezer Interior Height (cm)130.1
  • Freezer Interior Depth (cm)71.9
  • Exterior Width (in)23
  • Exterior Height (in)78
  • Exterior Depth (in)37 51/64
  • Exterior Width (cm)58.4
  • Exterior Height (cm)198
  • Exterior Depth (cm)96
  • Number of Doors5
  • Number of Boxes300
  • AlarmYes
  • Battery BackupYes
  • DisplayColor, capacitive touchscreen
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)12.6
  • DescriptionUltra-Low Freezer, 14.9 cu ft; 115 VAC, 60 Hz
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Key Features

  • See temperature data, events, and maps directly on the color touchscreen
  • Export temperature data and events through the USB port
  • Capacitive interface works with gloved hands
  • Advanced security includes alarm settings and padlock-compatible door
  • Five inner doors minimize sample exposure to ambient temperatures during retrieval
  • 14.9 cubic foot model
  • For 115 VAC operation, with NEMA 5-20 plug
  • 2 Years Parts & Labor Warranty

More About this Item

These ultra-low freezers provide dependable storage down to -86°C. The intuitive, color display and interface have been placed at eye level—easily see and set temperature and alarm conditions. The capacitive touchscreen works even with gloves on! Download temperature logs and events via USB port—replacing the need for a separate chart recorder and saving paper and storage space.

Freezer cabinets are as quiet as home refrigerators. At 50, dB move your freezers out of storage rooms and hallways, and back into the lab for quicker access. The energy-efficient construction and operation provides lower heat emissions equating to lower HVAC costs.

The environmentally friendly units use SNAP-compliant insulation and refrigerants to ensure a long warm-up time (-80° to -50°C in 5 hours). Each model also features five, separately monitored, inner compartments to minimize warm-up and ambient temperature exposure while retrieving samples. Choose the capacity to meet your lab storage needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat