Thermo Scientific REL-5004D Laboratory upright refrigerator (double doors); 51.1 CU FT; 220/230V

Representative image only.
Thermo Scientific Mfr # REL5004D – Item # WW-44185-35
Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature and flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
  • Audible/visual warnings for temperature deviations or power failure
  • 13 month warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)51.1
  • Refrigerator Capacity (Liters)1447
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)8
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)52 1/2
  • Refrigerator Interior Height (in)58
  • Refrigerator Interior Depth (in)29
  • Refrigerator Interior Width (cm)133.4
  • Refrigerator Interior Height (cm)147.3
  • Refrigerator Interior Depth (cm)73.7
  • Exterior Width (in)37 1/5
  • Exterior Height (in)79 1/5
  • Exterior Width (cm)94.5
  • Exterior Height (cm)201.2
  • Number of Doors2 solid doors
  • Number of Shelves8
  • DisplayLED
  • Power (VAC)208 / 230
  • Power (Hz)60
  • Power (amps)8.5
  • Power (Breaker)15 A
  • DescriptionLaboratory upright refrigerator (double doors); 51.1 CU FT; 220/230V
  • Warranty13 month
Conformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature and flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
  • Audible/visual warnings for temperature deviations or power failure
  • 13 month warranty

More About this Item

Store samples for industrial and scientific applications in using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat