Thermo Scientific Power Cord Adapter for Kapton Heaters and Kits, 6 ft, 120 V

Representative image only.
Thermo Scientific Mfr # 02-2258 – Item # WW-03122-75
Fiberglass-reinforced heaters withstand mechanical shock and repeated flexing
  • Resists moisture and most solvents
  • Heat to 500°F (260°C)
  • Flexible—wrap around vessels or use flat
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)500
  • Max Temperature (° C)260
  • Plug TypeNo plug
  • Power (VAC)120
  • DescriptionPower Cord Adapter for Kapton Heaters and Kits, 6 ft, 120 V
  • Warranty3 month
3 Month Warranty

Key Features

  • Resists moisture and most solvents
  • Heat to 500°F (260°C)
  • Flexible—wrap around vessels or use flat
  • 3 month warranty

More About this Item

These flexible silicone rubber heaters include 8" (20.3 cm) PTFE leads that meet MIL-W-16878 standards. The 120 VAC models have tip plugs and require an extension adapter 03122-75 (sold separately). Order 03125-80 silicone rubber cement to permanently bond heaters in place

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat