Thermo Scientific Owl P2-SD P2 Spacer Set, 1.5 mm Thick; 2 sides, 1 bottom

Representative image only.
Thermo Scientific Owl Mfr # P2-SD – Item # WW-28554-72
Optimize performance of your electrophoresis system

SPECS & DESCRIPTION

Specifications & Description

  • Gel Thickness (mm)1.5
  • Glass Width (in)0.39
  • Glass Length (in)5.51
  • Glass Width (cm)1
  • Glass Length (cm)14
  • DescriptionP2 Spacer Set, 1.5 mm Thick; 2 sides, 1 bottom

More About this Item

Choose from a wide range of accessories for your Thermo Scientific Owl Large-Vertical Electrophoresis System 28554-15

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat