Thermo Scientific Nunc Cryogenic Vial, Sterile, Polypropylene, Internal Thread, Conical Self Standing Bottom, 1 mL; 50/Bag

Representative image only.
Thermo Scientific Nunc Mfr # 366656 – Item # WW-03755-30
Safely and securely store your cryogenic samples
  • Polypropylene closure with silicone gasket provides a secure seal
  • Sterilized to SAL of 10-6 certification for the highest sterility assurance available

PRODUCT OPTIONS

₹11,300.00INR / Bag of 50

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeConical
  • Cap TypeScrew cap
  • Cap MaterialPolypropylene
  • Cap colorNatural
  • ThreadInternal
  • SterileYes
  • Height (in)1 11/16
  • Outside Diameter (in)31/64
  • Height (mm)43
  • Outside Diameter (mm)12.5
  • Special FeaturesSelf Standing
  • DescriptionCryogenic Vial, Sterile, Polypropylene, Internal Thread, Conical Self Standing Bottom, 1 mL; 50/Bag
Sterile

Key Features

  • Polypropylene closure with silicone gasket provides a secure seal
  • Sterilized to SAL of 10-6 certification for the highest sterility assurance available

More About this Item

Presterilized by cobalt-60 radiation, these one-piece molded polypropylene vials withstand temperatures from -196 to 135°C. Self-standing vials lock into CryoTube® vial holder 03755-71 for one-handed operation. Optional colored cap inserts simplify sample identification.

Note: Do not autoclave or immerse vials in liquid nitrogen. For storage under extreme conditions such as liquid nitrogen, use CryoFlex™ tubing 03755-64.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat