Thermo Scientific Nalgene Vacuum Desiccator, PC Cover and Body, 280 mm OD

Representative image only.
Thermo Scientific Nalgene Mfr # 5311-0250 – Item # WW-06520-05
Transparent, lightweight, and unbreakable
  • Maximum vacuum 28" Hg for 24 hours
  • 1 year warranty

₹46,100.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Plate Size (mm)230
  • Exterior Width (in)11
  • Exterior Height (in)13
  • Exterior Depth (in)9.1
  • Exterior Width (cm)27.9
  • Exterior Height (cm)33
  • Exterior Depth (cm)23.1
  • Diameter (InchShort)9.875
  • Diameter (cm)25
  • Clearance Above Plate (mm)195
  • Flange Outside Diameter (OD) (in)11
  • Flange Outside Diameter (OD) (cm)28
  • MaterialPolycarbonate
  • ColorClear
  • DescriptionVacuum Desiccator, PC cover and body, 280 mm OD
  • Warranty1 Year
1 Year Warranty

Key Features

  • Maximum vacuum 28" Hg for 24 hours
  • 1 year warranty

More About this Item

Silicone O-ring requires no grease. Convenient side arms on cover and base. PTFE stopcock accpets 1/4" through 3/8" ID tubing. PTFE caps (two included) seal side arms when desiccator is used without vacuum. For room temperature use only; do not autoclave. Desiccator accepts desiccator plate 06521-00 (order separately). Do not autoclave. Do not expose polycarbonate to organic solvents or their vapors.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat