Thermo Scientific Nalgene DS2085-0004 Narrow-Mouth Amber Economy Bottle, HDPE, 125 mL, 72/pk

Representative image only.
Thermo Scientific Nalgene Item # WW-06035-67
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size24 mm
  • Cap ColorAmber
  • Bottle ColorAmber
  • AutoclavableNo
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.1
  • Overall Height (in)4
  • Overall Height (cm)10.2
  • DescriptionNarrow-Mouth Amber Economy Bottle, HDPE, 125 mL, 72/pk

More About this Item

Shield light sensitive powders and liquids during shipping and storage. Includes amber polypropylene (PP) screw closures.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat