Thermo Scientific Nalgene 7134-0010 Utility Carriers, PP

Representative image only.
Thermo Scientific Nalgene Mfr # 7134-0010 – Item # WW-06722-02
  • 1 year warranty

PRODUCT OPTIONS

₹11,100.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • MaterialPolypropylene
  • Overall Length (in)14 7/8
  • Overall Length (cm)37.8
  • Overall Width (in)9 1/2
  • Overall Width (cm)24.1
  • Overall Height (in)4 1/2
  • Overall Height (cm)11.4
  • DescriptionUtility Carriers, PP
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Choose high-density polyethylene (HDPE) or autoclavable polypropylene (PP). Molded partition with handle divides the carrier into two compartments. Carriers measure 14 7/8" x 9 ½" x 4 ½". Nalgene. Shpg wt 0.9 lb (0.5 kg).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat