Thermo Scientific Nalgene 6283-1850 Clean Sheets Liner 18" X 50'

Representative image only.
Thermo Scientific Nalgene Mfr # 6283-1850 – Item # WW-06803-02

₹143,000.00INR / Case of 2

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolyethylene
  • Thickness (in)0.125
  • Thickness (mm)3
  • Width (in)18
  • Length (ft)50
  • Width (cm)45.72
  • Length (m)15.24
  • ColorWhite
  • DescriptionClean Sheets Liner 18\" X 50'

More About this Item

Cross-linked polyethylene foam is ideal for protecting your benchtops, shelves, and drawers from chemicals, vibrations, heat, dirt, and breakage. Easily cut to size. Staple, tack, or tape to benchtops (30-in), drawers (18-in), and shelves (12-in).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat