Thermo Scientific Nalgene One-Piece Disposable Droppers, LDPE, 1.6 mL; 100/Bag

Representative image only.
Thermo Scientific Nalgene Mfr # 6219-0068 – Item # WW-06096-00
Molded in one piece—dropper and bulb provide excellent drop formation
  • Safe and economical for reliable performance
  • Nonwetting tapered tip delivers 30 to 35 drops per mL
  • 1 year warranty

₹13,000.00INR / Bag of 100

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Dispensing (mL)1.6
  • Drops Per mL35
  • Overall Length (in)2.67
  • Overall Length (mm)68
  • Wetted MatterialLDPE
  • DescriptionOne-Piece Disposable Droppers, LDPE, 1.6 mL; 100/Bag
  • Warranty1 year
1 Year Warranty

Key Features

  • Safe and economical for reliable performance
  • Nonwetting tapered tip delivers 30 to 35 drops per mL
  • 1 year warranty

More About this Item

One-piece molded, low-density polyethylene (LDPE) dropper delivers 30-35 drops per mL with the bellows-type bulb. Molded in one piece, the dropper bulb provides excellent drop formation. This low density polyethylene dropper is safer than glass droppers and economical, featuring a non-wetting tapered tip and visible liquid level.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat