Thermo Scientific Nalgene 5970-0116 Unwire test tube rack for 16-mm tubes, orange

Representative image only.
Thermo Scientific Nalgene Mfr # 5970-0116 – Item # WW-06737-61
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)16
  • Tubes Held72
  • Length (in)9 3/4
  • Width (in)5
  • Height (in)2 3/4
  • Length (mm)248
  • Width (mm)127
  • DescriptionUnwire test tube rack for 16-mm tubes, orange
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These versatile full-size racks can be stacked, put into freezers, autoclaved repeatedly, or immersed in water baths without floating. Racks resist chips, scratches, and chemical corrosion. The 13- and 16-mm tube size racks are available in six colors. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat