Thermo Scientific Nalgene Petri Dish Rack, Acrylic, Hold 24 x 100 mm Dishes

Representative image only.
Thermo Scientific Nalgene Mfr # 5922-0024 – Item # WW-06146-10
Clear racks permit side visibility for culture checks during incubation
  • Secure petri dishes for safe transport and organization
  • 1 year warranty

PRODUCT OPTIONS

₹24,300.00INR / Each
Parafilm PM992 M Wrap, 2
₹3,900.00INR / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held24
  • Length (in)8 51/64
  • Height (in)8 1/2
  • Length (mm)22.4
  • Height (mm)21.6
  • Depth (in)4 29/32
  • Depth (mm)12 2/5
  • Type100 mm Petri Dishes
  • DescriptionPetri Dish Rack, Acrylic, Hold 24 x 100 mm Dishes
  • Warranty1 year warranty
1 Year Warranty

Key Features

  • Secure petri dishes for safe transport and organization
  • 1 year warranty

More About this Item

Secure glass and plastic dishes for safe transport with Nalgene™ Petri and Bioassay Dish Racks. Requiring only simple assembly, these clear racks permit side visibility for culture checks during incubation.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat