Thermo Scientific Nalgene Vacuum Desiccator with Polycarbonate Cover, Polypropylene Body

Representative image only.
Thermo Scientific Nalgene Mfr # 5310-0250 – Item # WW-06525-03
Lightweight and shatter resistant
  • Maximum vacuum of 28" Hg for 24 hours
  • 4 year warranty

₹49,300.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Plate Size (mm)230
  • Exterior Height (in)10
  • Exterior Depth (in)13
  • Exterior Height (cm)25.4
  • Exterior Depth (cm)33
  • Diameter (InchShort)13
  • Diameter (cm)33
  • Clearance Above Plate (mm)143
  • MaterialPolycarbonate cover, Polypropylene body
  • DescriptionVacuum desiccator PC cover, PP body 330 mm OD
  • Warranty4 Years
Four year warranty

Key Features

  • Maximum vacuum of 28" Hg for 24 hours
  • 4 year warranty

More About this Item

Transparent polycarbonate cover and blue polypropylene base are durable and can withstand full vacuum when used according to instructions. Desiccator body is compatible with all solid desiccants including acids and alkalis. PTFE stopcock accepts 1/4" ID tubing and is located on the desiccator''s body making the cover easier to handle. Gasketless design requires only grease to make cover airtight and the recessed rim keeps the grease off your benchtop when cover is set down. For room temperature use only; do not autoclave. Desiccator takes any standard 230-mm desiccator plate, such as 06521-00 (order separately).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat