Thermo Scientific Nalgene 5309-0250 Autoclavable plastic desiccator; 230 mm plate size

Representative image only.
Thermo Scientific Nalgene Mfr # 5309-0250 – Item # WW-06525-01
Transparent, lightweight, and unbreakable

PRODUCT OPTIONS

₹33,800.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Plate Size (mm)230
  • Exterior Height (in)10
  • Exterior Depth (in)9.8125
  • Exterior Height (cm)25.4
  • Exterior Depth (cm)24.9
  • Diameter (InchShort)9.875
  • Diameter (cm)25
  • MaterialPolycarbonate cover, Polypropylene body
  • DescriptionAutoclavable plastic desiccator; 230 mm plate size

More About this Item

Transparent polycarbonate cover and polypropylene base will not shatter or implode at full vacuum when used according to instructions. Desiccator body is impervious to all solid desiccants, including acids and alkalies. No gasket necessary, no need to draw a vacuum to make cover airtight -- only grease is needed. Recessed rim on cover keeps grease off bench-top when cover is set down. Desiccator takes any standard 230-mm desiccator plate, such as 06521-00 (order separately). Desiccator is autoclavable.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat