Thermo Scientific Nalgene Cryogenic Specimen Vial, Sterile, Polypropylene, 15 mL; 75/Cs

Representative image only.
Thermo Scientific Nalgene Mfr # 5005-0015 – Item # WW-06754-99
Enhance aseptic techniques with externally threaded storage vial
  • Ideal for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures
  • 1 year warranty

₹47,400.00INR / Case of 75

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)15
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Cap TypeScrew
  • Cap MaterialPolyethylene
  • ThreadExternal
  • SterileYes
  • Height (in)1 13/16
  • Outside Diameter (in)1 5/16
  • Height (mm)46
  • Outside Diameter (mm)33.274
  • DescriptionCryogenic Specimen Vial, Sterile, Polypropylene, 15 mL; 75/Cs
  • Warranty1 year
1 Year Warranty

Key Features

  • Ideal for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures
  • 1 year warranty

More About this Item

Designed for easy storage and retrieval of solid specimens, this 15-mL polypropylene vial has a linerless, high-density polyethylene closure. The wide-mouth, shoulderless vial makes the sample easily accessible with forceps. Vial is certified sterile, noncytotoxic, and nonpyrogenic.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat