Thermo Scientific Nalgene 3650-0050 Durable Acylic Body Burette, 50 mL; 1/Pk

Representative image only.
Thermo Scientific Nalgene Mfr # 3650-0050 – Item # WW-06198-30
Individually calibrated to meet ASTM E287 accuracy requirements
  • Won't break — durable burettes (burets) constructed of acrylic-body
  • Designed with a 50 mL capacity
  • 1 year warranty

₹35,600.00INR / Each

₹13,500.00 - ₹20,200.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)50
  • Graduation Interval (mL)0.1
  • Tolerance0.1
  • DescriptionDurable Acylic Body Burette, 50 mL; 1/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Won't break — durable burettes (burets) constructed of acrylic-body
  • Designed with a 50 mL capacity
  • 1 year warranty

More About this Item

Use these clear, acrylic-body burettes (Burets) with polymethylpentene tips and PTFE stopcocks over the entire pH range. Burettes are unaffected by dilute mineral acids and bases (except HF and ammonium hydroxide). The pH range of 1 to 14 is ideal and up to 5% wt/wt of acids or 30% bases can be used. Not designed for use with alcohols or organic solvents.

NOTE: Not designed for use with alcohols or organic solids

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat