This item is now discontinued. We recommend the following as suggested replacements: WW-06053-41

Thermo Scientific Nalgene 2401-0250 Economy LDPE Wash Bottle, 250 mL, 6/pk

Representative image only.
Thermo Scientific Nalgene Mfr # 2401-0250 – Item # WW-62304-30
Eliminate pesky leaks
  • One-piece molded polypropylene closure and stem eliminate leaks
  • Easily cut stem to increase flow
  • 1 year warranty
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size24 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)7
  • Overall Height (cm)17.8
  • DescriptionEconomy LDPE Wash Bottle, 250 mL, 6/pk
  • Warranty1 year
1 Year Warranty

Key Features

  • One-piece molded polypropylene closure and stem eliminate leaks
  • Easily cut stem to increase flow
  • 1 year warranty

More About this Item

These wash bottles feature a one-piece molded polypropylene (PP) closure and stem that eliminates leaks. The tip can be cut back to increase flow. Delivery tube is welded into the closure to prevent separation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat