This item is now discontinued. We recommend the following as suggested replacements: WW-06068-30

Thermo Scientific Nalgene 2243-0013 HDPE Jerrican with Handle, 13 L

Representative image only.
Thermo Scientific Nalgene Mfr # 2243-0013 – Item # WW-06069-25
  • Rugged jerricans are built wide and low for stability
  • Integral spout allows accurate pouring
  • Liter and gallon graduations are molded in
  • Strap-fastened polypropylene (PP) screw closure

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)13
  • Capacity (Qt)13
  • Capacity (Gal)3.25
  • ColorNatural
  • MaterialHDPE
  • Cap MaterialPolypropylene (PP)
  • Cap Size (mm)53
  • Overall Length (in)11 5/8
  • Overall Length (cm)29.5
  • Overall Width (in)7 1/2
  • Overall Width (cm)19.1
  • Overall Height (in)15
  • Overall Height (cm)38.1
  • DescriptionHDPE Jerrican with Handle, 13 L

Key Features

  • Rugged jerricans are built wide and low for stability
  • Integral spout allows accurate pouring
  • Liter and gallon graduations are molded in
  • Strap-fastened polypropylene (PP) screw closure

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat