This item is now discontinued. We recommend the following as suggested replacements: WW-06034-34

Thermo Scientific Nalgene 2006-0008 Polypropylene Narrow-Mouth Bottle, 8 oz

Representative image only.
Thermo Scientific Nalgene Mfr # 2006-0008 – Item # WW-06034-50
Store strong chemcials without concern
  • Excellent chemical resistance
  • Meets Food Additive Amendments of the Federal Food, Drug, and Cosmetic Act
  • Will not leak
  • Autoclavable
  • 1 year warranty
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)237
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size24 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)5 1/4
  • Overall Height (cm)13.3
  • DescriptionPolypropylene Narrow-Mouth Bottle, 8 oz
  • Warranty1 year
1 Year Warranty

Key Features

  • Excellent chemical resistance
  • Meets Food Additive Amendments of the Federal Food, Drug, and Cosmetic Act
  • Will not leak
  • Autoclavable
  • 1 year warranty

More About this Item

Use these round sturdy bottles whenever excellent chemical resistance is desired. They meet the requirements of the Food Additive Amendments of the Federal Food, Drug, and Cosmetic Act. All have leakproof polypropylene (PP) screw closures.


Order replacement caps separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat