Thermo Scientific Nalgene 124-0045 Filter Units, 0.45um PES, 115 mL; 12/Pk

Representative image only.
Thermo Scientific Nalgene Mfr # 124-0045 – Item # WW-06730-34
Super® PES membrane provides outstanding throughput
  • Hydrophilic PES provides fast flow rate
  • Low protein binding — excellent for filtering solutions for cell culture applications
  • 1 year warranty

PRODUCT OPTIONS

₹27,700.00INR / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)50
  • Housing MaterialPolypropylene/Polystyrene (PP/PS)
  • Capacity (mL)115
  • SterileYes
  • DescriptionFilter Units, 0.45um PES, 115 mL; 12/Pk
  • Warranty1 year
1 Year WarrantySterile

Key Features

  • Hydrophilic PES provides fast flow rate
  • Low protein binding — excellent for filtering solutions for cell culture applications
  • 1 year warranty

More About this Item

Bottletop filters are polystyrene funnels with integrally welded filter membranes designed for direct filtration into sterile glass media bottles. They thread securely onto bottles with 45-mm neck. Side arms with quick-disconnect tubing adapters simplify vacuum line attachment.

Nalgene® Filter Units provide a complete vacuum filtration system designed for the filtration of cell culture media, biological fluids, and other aqueous solutions. Each filter unit consists of polystyrene housing with a welded filter membrane mounted to a support plate in the upper structure. Slide arms with quick-disconnect tubing adapters simplify vacuum line attachment. The upper structures are easily separated from their receivers and a sterile, leakproof closure is included for filtrate storage.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat