Thermo Scientific Merlin 264216044002 Merlin 75 Low-Temperature Refrigerated Chillers, PD2 Pump, with Low Level/Low Flow Switches, Remote Start and RS-232, HFE Compatible; 230 VAC, 60 Hz

Representative image only.
Thermo Scientific Merlin Mfr # 264216044002 – Item # WW-13401-55
Precise temperature control in a compact design
  • Translucent reservoir lets you check liquid level and fluid condition at a glance
  • Digital display provides simple operation and easy-to-read measurements
  • Removable grill allows for quick and easy preventive maintenance
  • Global compliance ensures user safety
  • Designed with PD2 positive displacement pump and compatible with HFE
  • Features low level/low flow switches, remote start and RS-232 advanced options
  • Utilizes R134A refrigerant
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRecirculating Water Bath
  • Reservoir Capacity (L)1.8
  • Max Temperature (° C)35
  • Min Temperature (° C)-15
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At 20° C (watts)2156
  • Pump TypePD2 Positive Displacement Pump
  • RefrigerantR134A
  • Max Flow Rate (L/min)11.4
  • Max Pump Pressure (PSI)60
  • Low-Level CutoffYes
  • Width (in)16 19/64
  • Height (in)26 1/10
  • Depth (in)24
  • Width (cm)41.3
  • Height (cm)66.4
  • Depth (cm)61
  • Temperature ControlPID
  • Port Connections1/2\" NPT(F)
  • Drain ValveYes
  • Display TypeDigial LED
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionMerlin 75 Low-Temperature Refrigerated Chillers, PD2 Pump, with Low Level/Low Flow Switches, Remote Start and RS-232, HFE Compatible; 230 VAC, 60 Hz
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Includes

3/8" and 1/2" hose barb by 1/2" NPT(F) adapters, power cord, and plug.

Key Features

  • Translucent reservoir lets you check liquid level and fluid condition at a glance
  • Digital display provides simple operation and easy-to-read measurements
  • Removable grill allows for quick and easy preventive maintenance
  • Global compliance ensures user safety
  • Designed with PD2 positive displacement pump and compatible with HFE
  • Features low level/low flow switches, remote start and RS-232 advanced options
  • Utilizes R134A refrigerant
  • 2 Years Parts & Labor Warranty

More About this Item

Compact, portable recirculating chillers are ideal for applications requiring heat removal across a wide temperature range. Offering two cooling capacities with a temperature range from –15°C to 35°C, the chiller platform provides powerful cooling in a reliable and compact design. The PWM valve regulates the amount of cooling required in relation to the amount of heat being removed, eliminating on/off cycling and premature wear of the compressor. Highly functional, configurable controller features a user-adjustable low- and high-temperature safety with audible alarm.
A variety of additional options—including low-level or low-flow indicators, remote start, and RS-232—let you configure these chillers for a wide range of application requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat