Thermo Scientific SHKE2000CO2-1CE 2000 Small Platform Digital Shaker, CO2; 240V

Representative image only.
Thermo Scientific Mfr # SHKE2000CO2-1CE – Item # WW-51706-45
  • Versatile unit offers several platform sizes and the ability to shake multiple vessel configurations at the same time.
  • Triple eccentric drive enables continuous 24-hour operation and smooth handling of full and unbalanced loads without vibration.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.75
  • Orbit Size (mm)19
  • Max Speed (rpm)500
  • Max Load (lbs)35
  • Max Load (kg)15.9
  • Width (in)16
  • Height (in)11
  • Depth (in)6
  • Width (cm)40.64
  • Height (cm)27.94
  • Depth (cm)15.24
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)40
  • Power (VAC)240
  • Power (Hz)50
  • Description2000 Small Platform Digital Shaker, CO2; 240V
  • Warranty1 year
1 Year WarrantyUL Listed.

Key Features

  • Versatile unit offers several platform sizes and the ability to shake multiple vessel configurations at the same time.
  • Triple eccentric drive enables continuous 24-hour operation and smooth handling of full and unbalanced loads without vibration.
  • 1 year warranty

More About this Item

Thermo Scientific MaxQ™ 2000 & 3000 Open-Air Platform Analog Shakers feature a DC motor and variable-speed control from 40 to 400 rpm, controlled by rotary dial. Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting. Operate shaker in continuous mode or set timer from 1 to 60 minutes.
Thermo Scientific MaxQ™ 2000 & 3000 Open-Air Platform Digital Shakers feature solid-state DC brushless motor, variable speed control from 15 to 500 rpm, and continuous and timed runs from 0.1 to 999 hours. Soft-start feature eliminates splashing of vessel contents, wetting of flask enclosure, and helps prevent sudden starts and stops. Displayed time counts up during continuous operation and counts down during timed ru

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat