Thermo Scientific M16710-33Q Vortex Shakers, Fixed Speed, 240 VAC, 50/60 Hz

Representative image only.
Thermo Scientific Mfr # 88882012 – Item # WW-04725-04
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)3000
  • Width (in)5.5
  • Height (in)4.125
  • Depth (in)5.5
  • Width (cm)13.97
  • Height (cm)10.4775
  • Depth (cm)13.97
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (amps)0.3
  • DescriptionVortex Shakers, Fixed Speed, 240 VAC, 50/60 Hz
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards Association

Key Features

  • 1 year warranty

More About this Item

Thermo Scientific Vortex Shaker comes complete with extra foam mixing pad and 6-ft, three-wire cord with European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat