Thermo Scientific Lindberg HTF55347C Blue M Tube Furnace, 3 x 8" zones, 1"-3" OD; 208V

Representative image only.
Thermo Scientific Lindberg Mfr # HTF55347C – Item # WW-33903-13
Maximum temperature of 1200°C
  • Ideal for annealing, crystal growing, calibration, and heat treating
  • Designed for vertical or horizontal operation

Call For Price

Call For Price

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)212
  • Max Temperature (° F)2192
  • Min Temperature (° C)100
  • Max Temperature (° C)1200
  • Overall Width (in)35
  • Overall Height (in)16
  • Overall Depth (in)17
  • Overall Width (cm)43.18
  • Overall Height (cm)40.6
  • Overall Depth (cm)43.2
  • Power (VAC)208 / 240
  • Power (Hz)50/60
  • Process Tube OD (in)1 to 3
  • Process Tube OD (mm)25 to 76
  • Process Tube Length (in)24
  • Process Tube Length (cm)61
  • DescriptionBlue M Tube Furnace, 3 x 8" zones, 1"-3" OD; 208V

Key Features

  • Ideal for annealing, crystal growing, calibration, and heat treating
  • Designed for vertical or horizontal operation

More About this Item

The split hinge design permits easy process tube installation, fast cooling, and overall ease of operation. These furnaces come equipped with energy-efficient Moldatherm® LGO™ heating elements that provide superior temperature uniformity, fast heat-up and cooldown and require little or no maintenance.

The heat-reflecting, element support assembly creates two highly effective insulating air spaces and the unique cabinet design helps keep the exterior surface temperature low. All models can be used with a variety of process tubes (sold separately) and come complete with one set of tube adapters.

All furnaces require an independent control module; sold separately.

The three-zone models feature power circuits with three independent thermocouples and full adjustment of each zone over the entire operating range up to 1200°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat