Thermo Scientific Lindberg BF51794C Blue M Box Furnace, 1123 cu in, SSP; 208V

Representative image only.
Thermo Scientific Lindberg Mfr # BF51794C-1 – Item # WW-33852-27
Rise times as fast as 15 minutes!
  • Microprocessor-based PID control with self-tuning capability to prevent overshooting of set temperature.
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)1123
  • Capacity (Liters)18.4
  • Chamber Width (in)9
  • Chamber Height (in)9
  • Chamber Depth (in)12
  • Chamber Width (cm)22.9
  • Chamber Height (cm)22.9
  • Chamber Depth (cm)30.5
  • Min Temperature (° F)32
  • Max Temperature (° F)2012
  • Min Temperature (° C)0
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 1°C
  • Temperature Uniformity± 3°C at 200°C
  • Rise Time35 minutes
  • Overall Width (in)21
  • Overall Height (in)26
  • Overall Depth (in)25 3/4
  • Overall Width (cm)53.3
  • Overall Height (cm)66
  • Overall Depth (cm)65.4
  • Control TypeSingle set point
  • Power (VAC)208 / 240
  • Power (Hz)50/60
  • DescriptionBlue M Box Furnace, 1123 cu in, SSP; 208V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Microprocessor-based PID control with self-tuning capability to prevent overshooting of set temperature.
  • 1 year warranty

More About this Item

Choose from models with either a single set point or a sixteen-segment programmable controller. Safety features include adjustable, high-limit overtemperature protection and a safety interlock system to cut off power to the heating elements when the door is opened.

Energy-efficient MOLDATHERM® insulation and double-wall construction help maintain a cool outer temperature as well as uniform heat distribution within the chamber. An air vent ventilates chamber; an atmosphere inlet lets you purge inert gases.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat