Thermo Scientific HyPurity C8 Column - Length 150mm, 4.6mm ID, 5µm particle size

Representative image only.
Thermo Scientific HyPurity Mfr # 22205-154630 – Item # WW-01876-13
High purity silica provides excellent and reproducible results
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • PhaseOctylsilane (C8)
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionC8 Column - Length 150mm, 4.6mm ID, 5µm particle size
  • Warranty1 month
1 Month Warranty

Key Features

  • 1 month warranty

More About this Item

These C8 columns are characterized, tested, and validated under strict ISO 9001:2000 manufacturing procedures, guaranteeing the column will perform as stated.
Each HyPURITY C8 column contains the following phase specifications:


  • Pore size: 190Å

  • Nominal surface area: 200m2/g

  • Percent carbon: 8%

  • USP Code: L7

  • Phase Code: 222

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat