Thermo Scientific Hypersil Silica Column - Length 150mm, 4.0mm ID, 3µm particle size

Representative image only.
Thermo Scientific Hypersil Mfr # 30003-154030 – Item # WW-01886-96
High-efficiency columns with proven results and reproducibility
  • Suitable for Silica phase
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • PhaseSilica
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4
  • Column Particle Size (µm)3
  • Tubing Inside Diameter (ID) (mm)4
  • DescriptionSilica Column - Length 150mm, 4.0mm ID, 3µm particle size
  • Warranty1 month
1 Month WarrantyISO9001 Certified Supplier

Key Features

  • Suitable for Silica phase
  • 1 month warranty

More About this Item

Thermo Scientific™ Hypersil™ columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.

Hypersil Silica Columns are produced using an unbonded media that has a narrow particle size distribution, providing high performance and efficiency, as well as excellent batch-to-batch reproducibility. These columns are useful for the separation of non-polar and moderately polar compounds in normal phase separations. Stable in pH range of 2 to 8.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat