Thermo Scientific Genesys GENESYS™ 30 GENESYS™ 30 Visible Light Spectrophotometer, US plug

Representative image only.
Thermo Scientific Genesys Mfr # 840-277000 – Item # WW-02654-01
Accurate effortless quantitative analysis
  • Large sample compartment with interchangeable holders increase versatility
  • SmartStart™ menu stores programs for quick recall of routine methods
  • Easy reporting via USB data export or optional snap-on printer
  • Simple prealigned lamp replacement reduces mistakes and downtime
  • Removable, washable, compartment liner makes clean-up easy
  • High-resolution 5-inch color display for user-friendly menu navigation
  • 2 year warranty

Call For Price

₹55,500.00INR / Each

for an additional
₹55,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.1% T at 340 and 400 nm
  • Source LampTungsten-Halogen
  • Source Lamp Life>1000 hours
  • Beam TypeSingle beam
  • Bandwidth5 nm
  • Min Wavelength (nm)325
  • Max Wavelength (nm)1100
  • Wavelength Accuracy±2.0 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)200
  • Min Photometric - Absorbance (A)-3
  • Max Photometric - Absorbance (A)3
  • Photometric Drift< 0.002 A/hr
  • DetectorSilicon photodiode
  • Concentration0 to 9999.999
  • OutputUSB Type A (front) for flash drive, USB Type B (rear) for PC connection, printer
  • Display Type5\" diagonal, 32-bit color, 800 x 480 pixels
  • Width (cm)35.5
  • Height (cm)19.5
  • Depth (cm)38.5
  • Width (in)10 1/16
  • Height (in)7 5/8
  • Depth (in)15 3/16
  • Power (VAC)100 to 240
  • Power (Hz)50 to 60
  • DescriptionVisible Light Spectrophotometer, US plug
Two year warrantyConformite Europeenne

Key Features

  • Large sample compartment with interchangeable holders increase versatility
  • SmartStart™ menu stores programs for quick recall of routine methods
  • Easy reporting via USB data export or optional snap-on printer
  • Simple prealigned lamp replacement reduces mistakes and downtime
  • Removable, washable, compartment liner makes clean-up easy
  • High-resolution 5-inch color display for user-friendly menu navigation
  • 2 year warranty

More About this Item

Thermo GENESYS spectrophotometers feature simple-to-use, high resolution, color display start menus allowing you to start making measurements immediately. Expand capabilities further with optional VISIONlite™ software (order separately), which provides unlimited method storage and advanced modes for scanning, quantitative analysis, and kinetics applications.

Enhanced flexibility features include interchangeable sample holders, uncomplicated lamp and lid replacement, and multiple data transfer options. Choose from single, dual, or double beam optics for a wide range of applications.

This spectrophotometer features entry-level simplicity yet is capable of complex analysis with visbile light wavelength range and single beam optics.

Available for sale and use in the United States only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat