This item is now discontinued. We recommend the following as suggested replacements: WW-02654-25

Thermo Scientific 840-208100 UV/Vis Spectrophotometer; 1 & 6 Cell

Representative image only.
Thermo Scientific Mfr # 840-208100 – Item # WW-02654-20
Full USB connectivity and fast, full-range scanning at up to 4,200 nm/min
  • USB connectivity lets you interface with a PC or high-quality external printer or simply transfer data and methods
  • Quality optics and robust design ensure long life and reliable performance
  • Models with built in printer deliver hard copy reports of data and graphics
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.08%T at 220 nm, 340 nm; <1.0%T at 198 to 200 nm
  • Source LampXenon
  • Source Lamp Life5 years
  • Beam TypeDouble
  • Bandwidth1.8 nm
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1100
  • Wavelength Accuracy±1.0 nm
  • Wavelength Reproducibility±0.5 nm
  • Photometric Readout TypesAbsorbance, transmittance, concentration
  • Min Photometric - Transmittance (%T)-1.5
  • Max Photometric - Transmittance (%T)125
  • Min Photometric - Absorbance (A)-0.5
  • Max Photometric - Absorbance (A)5
  • Min Photometric - Concentration (C)-9999
  • Max Photometric - Concentration (C)9999
  • Photometric Noise<0.0003 A At 0.0 A; <0.00055 A At 1.0 A; <0.00085 A At 2.0 A
  • Photometric Drift<0.0005 A/hr
  • DetectorDual silicon photodiodes
  • OutputUSB Type A (external printer); USB Type B (computer interface)
  • Display TypeLCD (3.75\" x 2.75\")
  • Width (cm)30
  • Height (cm)25
  • Width (in)11 51/64
  • Height (in)9 51/64
  • DescriptionUV/Vis Spectrophotometer; 1 & 6 Cell
  • Warranty1 year
1 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier

Key Features

  • USB connectivity lets you interface with a PC or high-quality external printer or simply transfer data and methods
  • Quality optics and robust design ensure long life and reliable performance
  • Models with built in printer deliver hard copy reports of data and graphics
  • 1 year warranty

More About this Item

Powerful optics, flexible sample handling, and versatile software give you high-value performance. The included single- and six-cell cuvette holders accommodate 10-mm square cuvettes. Turret measures all six positions automatically or you can rotate the cells to specific positions.
Set the measurement mode, run single or multiple samples, print automatically, and perform statistical analysis. Models with printer document time, date, test name, data, and results with graphs and sample number to satisfy GLP requirements.
All models include embedded software for acquiring scanning, fixed wavelength, kinetics, or concentration data. Preprogrammed and configurable methods include absorbance ratio and absorbance difference, quantitative analysis with up to 15 standards and five calibration curve fits, multiple fixed measurements at up to 31 different wavelengths, and performance verification for GLP/GMP.
Visible Models feature single-beam optics with a single detector. The tungsten-halogen light source has a typical service life of 1000 hours.
UV/Vis Scanning Models feature split-beam optics with dual detectors. The xenon lamp flashes only as needed, providing a superior signal-to-noise ratio resulting in lower operating costs with a typical service life of five years. Automatic cell correction compensates for differences between six cuvettes, reducing the need for expensive matched sets of cuvettes.
The optional VISIONlite™ software makes data collection, storage, export, and reporting fast and simple. Dedicated applications include scanning, fixed wavelength analysis, quantitative analysis, and multi-cell kinetics.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat