Thermo Scientific Forma 380 Steri Cycle CO2 Incubator; IR 115

Representative image only.
Thermo Scientific Forma Mfr # 380 – Item # WW-39320-20
Unique combination of HEPA air filtration and sterilization cycle provides complete contamination control
  • Large chamber provides ample room for samples
  • Stackable to preserve lab space

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)6.5
  • Capacity (Liters)184
  • Control TypeMicroprocessor
  • Sensor TypeInfrared
  • Max Temperature (° C)50
  • Temperature Stability± 0.1°C at 37°C
  • Overall Depth (in)25
  • Overall Depth (cm)10.16
  • Overall Height (in)39 1/2
  • Overall Height (cm)100.3
  • Overall Width (in)26 1/4
  • Overall Width (cm)66.7
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1380
  • Chamber Depth (in)20
  • Chamber Depth (cm)50.8
  • Chamber Height (in)26 3/4
  • Chamber Height (cm)68
  • Chamber Width (in)21 1/4
  • Chamber Width (cm)54
  • Number Of Shelves4
  • Number Of Shelf Positions15
  • Internal ConstructionStainless steel
  • DescriptionSteri Cycle CO2 Incubator; IR 115
Conformite Europeenne

Key Features

  • Large chamber provides ample room for samples
  • Stackable to preserve lab space

More About this Item

These reliable, direct-heat incubators feature an in-chamber HEPA air filtration system that continuously filters the entire chamber volume every 60 seconds and maintains cleanroom-like Class 100 air-quality conditions. Class 100 air quality conditions are achieved within five minutes following a routine door opening. Additionally, an on-demand 140°C high-temperature sterilization cycle eliminates contamination from all internal surfaces simplifying cleaning procedures.
Accurate microprocessor control of temperature and CO2 concentration is easy to program. Other programmable specifications include configurable audible on/off, an access code, a HEPA filter change reminder, remote alarm contacts, tracking low temperature and high and low CO2 alarms.

Select the TC sensor model when chamber temperature and relative humidity are relatively constant. Select the IR sensor model when temperature and relative humidity levels are changed frequently.



REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat