Thermo Scientific Forma 3111 Water Jacketed COIncubator; TC 230

Representative image only.
Thermo Scientific Mfr # 3111 – Item # WW-39320-06
Durable triple wall cabinet construction ensures optimal temperature uniformity
  • TC sensor for constant temperature and humidity applications
  • IR sensor for changing temperature and humidity applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)6.5
  • Capacity (Liters)184
  • Control TypeDigital
  • Sensor TypeThermal Conductivity
  • Max Temperature (° C)55
  • Overall Depth (in)25
  • Overall Depth (cm)10.16
  • Overall Height (in)39 1/2
  • Overall Height (cm)100.3
  • Overall Width (in)26 1/4
  • Overall Width (cm)66.7
  • Power (VAC)180 to 250
  • Power (Hz)50/60
  • Power (watts)750
  • Chamber Depth (in)20
  • Chamber Depth (cm)50.8
  • Chamber Height (in)26 13/16
  • Chamber Height (cm)68.1
  • Chamber Width (in)21 13/32
  • Chamber Width (cm)54.4
  • Number Of Shelves4
  • Internal ConstructionStainless steel
  • DescriptionWater Jacketed COIncubator; TC 230
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • TC sensor for constant temperature and humidity applications
  • IR sensor for changing temperature and humidity applications
  • 1 year warranty

More About this Item

These incubators provide security of samples in event of power loss as they hold the temperature longer than air-jacketed models. They feature a temperature-adjustable heated door which keeps the inner glass door free of condensation for improved viewing of cultures. Audible and visual alarms indicate temperature deviations from 0.5° to 5° below or above set point, and

CO2 concentration deviations of 0.5% to 5% below or above set point. Validatable in-chamber HEPA air filtration system minimizes the risk of airborne contaminants entering the incubator upon door openings, so you can maintain your cultures in Class 100 air quaility conditions. You can set a HEPA filter replacement reminder or the default notifies you every 6 months. Built-in RS-485 port can be used to transfer temperature and CO2 data to a printer. Easy-to-read LED display scans between actual temperature and CO2 level.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat