Thermo Scientific 50094319 -115V Monoshake, with power supply, 115 V US

Representative image only.
Thermo Scientific Mfr # 50094319 – Item # WW-51511-00
Easily accommodates 96- or 384-well microplates
  • Durable aluminum nickel-coated housing is IP32 rated
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.08
  • Orbit Size (mm)2
  • Max Speed (rpm)2000
  • Width (in)5.75
  • Height (in)1.875
  • Depth (in)4.125
  • Width (cm)14.605
  • Height (cm)4.7625
  • Depth (cm)10.4775
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • Power (VAC)115
  • DescriptionMonoshake, with power supply, 115 V US
  • Warranty2 year
Two year warranty

Key Features

  • Durable aluminum nickel-coated housing is IP32 rated
  • 2 year warranty

More About this Item

Zero position, self-centering Thermo Scientific Cimarec® Magnetic Microplate Shakers have adjustable speed control. Automatic start-up enables slow start to prevent spilling of samples. Remote control units have an RS-232 interface — control up to 14 units with control unit or software (both included).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat