Thermo Scientific AC150-A25 7-12L Circulating Bath, -25 to 150C, 230V

Representative image only.
Thermo Scientific Mfr # 1555251 – Item # WW-12129-25
Rugged and corrosion resistant baths for application temperatures from -10°C to 200°C
  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

PRODUCT OPTIONS

Call For Price

₹45,200.00 - ₹52,000.00INR / Each

for an additional
₹45,200.00INR / Each
for an additional
₹52,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)12
  • Max Temperature (° C)150
  • Min Temperature (° C)-25
  • Cooling Capacity At 20° C (watts)500
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)20
  • Max Pump Pressure (PSI)11.7
  • Max Pump Pressure (mbar)805
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Working Area Width (in)6 13/16
  • Working Area Length (in)7 3/16
  • Working Area Depth (in)8
  • Heater Wattage (watts)2000
  • Temperature Sensor100 Ω Pt RTD
  • Drain ValveYes
  • Wetted MaterialsSS
  • Power (VAC)230
  • Power (Hz)50
  • Description7-12L Circulating Bath, -25 to 150C, 230V
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

More About this Item

Advanced controller with large (71 x 39 mm) bright LCD for easy operation and more precise temperature control. Unit features five preset temperature points, and acoustic and optical alarms. High-temperature and low-level cutoff protects your samples and equipment from damage. Efficient refrigeration system provides substantial energy savings while allowing you to block two sides of the unit with no loss in performance. Recessed handles for easier movement of the unit.The powerful three-speed force/suction pump has enough capacity for temperature control of external equipment, whether in a close-loop application, or in an open-loop application such as a tank. Typical applications include calibration, bioreactors, rotary evaporators, condensers, sample/material testing and preparation. Front drainage port provides easy fluid release. Two different controller options allow you the flexibility to choose the right model for your requirements.Advanced 150 Controller (AC 150) features five user settable programs for easy recall from –28 to 150°C. Modify your display by choosing from multiple languages, temperature resolution of 0.1 or 0.01°, and temperature display in Celsius, Fahrenheit, or Kelvin. Remote sensor and refrigeration port.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat