Thermo Scientific AC 200 Immersion Circulator, thermostat with bridge (230V/50Hz)

Representative image only.
Thermo Scientific Mfr # 1560021 – Item # WW-12135-40
Wide range of performance levels for up to 50-liter baths
  • Easy to use and energy efficient—rotate control head 90° for easier viewing
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)200
  • Min Temperature (° C)Ambient
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)20
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)6 3/8
  • Height (in)14 5/8
  • Depth (in)7 3/4
  • Immersion Depth (in)5 3/4
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (PSI)6.9
  • Suction PumpYes
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionImmersion Circulator, thermostat with bridge (230V/50Hz)
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Easy to use and energy efficient—rotate control head 90° for easier viewing
  • 2 year warranty

More About this Item

Advanced (AC) Controllers have all the same features as the SC models (SC Controllers feature an LCD with temperature and set point values displayed simultaneously in choice of °C, °F, or K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits, and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer) with a larger LCD, plus includes a powerful three-speed force/suction pump for external open and closed loop applications.

Additional features include seven languages (English, German, French, Spanish, Italian, Chinese, and Japanese).

The AC 200 models also offer one 10-step ramp program and a USB port for serial communication (USB not included on AC 150).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat