Thermo Scientific 88880026 Mini Digital Orbital Shaker, 100-240 VAC; Int’nl Plug

Representative image only.
Thermo Scientific Mfr # 88880026 – Item # WW-04725-15
Easy-to-use digitally-controlled shaker provides quiet horizontal mixing for a variety of vessels
  • PID control for a consistent smooth orbital motion
  • Compact design easily fits in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Digital speed control easily adjusts from 50 to 300 rpm
  • Use in continuous shaking or timer mode up to 99 hrs 59 min
  • Variety of accessories customize unit for exact laboratory needs
  • Must be ordered with platform (sold separately)
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)50
  • Max Speed (rpm)300
  • Max Load (lbs)8.8
  • Platform Length (in)9.7968
  • Platform Width (in)9.7968
  • Platform Length (cm)24.9
  • Platform Width (cm)24.9
  • Width (in)10.9062
  • Height (in)5.125
  • Depth (in)13
  • Width (cm)27.701748
  • Height (cm)13.0175
  • Depth (cm)33.02
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionMini Digital Orbital Shaker, 100-240 VAC; Int’nl Plug
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • PID control for a consistent smooth orbital motion
  • Compact design easily fits in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Digital speed control easily adjusts from 50 to 300 rpm
  • Use in continuous shaking or timer mode up to 99 hrs 59 min
  • Variety of accessories customize unit for exact laboratory needs
  • Must be ordered with platform (sold separately)
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat