Thermo Scientific 88880020 Compact Digital Rocking Shaker, 100-240V, International Plug.

Representative image only.
Thermo Scientific Mfr # 88880020 – Item # WW-04725-07
Compact design easily fits in incubators (non-CO2), chambers, and refrigerators
  • PID control for a consistent smooth rocking motion
  • Digital speed control easily adjusts from 5 to 100 rpm
  • Adjustable tilt angle from 7 to 13° ensures gentle sample agitation
  • Use in timer mode up to 99 hrs 59 min or continuous rocking
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle7 to 13
  • Min Speed (rpm)5
  • Max Speed (rpm)100
  • Max Load (lbs)11
  • Platform Length (in)10.7868
  • Platform Width (in)10.7868
  • Platform Length (cm)27.6
  • Platform Width (cm)27.6
  • Width (in)10.7968
  • Height (in)5.9062
  • Depth (in)12.6093
  • Width (cm)27.423872
  • Height (cm)15.001748
  • Depth (cm)32.027622
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionCompact Digital Rocking Shaker, 100-240V, International Plug.
  • Warranty2 year
Two year warranty

Key Features

  • PID control for a consistent smooth rocking motion
  • Digital speed control easily adjusts from 5 to 100 rpm
  • Adjustable tilt angle from 7 to 13° ensures gentle sample agitation
  • Use in timer mode up to 99 hrs 59 min or continuous rocking
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat