Thermo Scientific 4421130 Finnpipette(R) Dispenser, 0.4 to 2.0 mL

Representative image only.
Thermo Scientific Mfr # 4421130 – Item # WW-07903-25
Simple-to-use units offer consistent measuring results
  • Ceramic piston for dimensional stability and functional safety
  • Graduated gauge and digital-engaging volumetric adjustment provide absolute reproducibility
  • Ergonomic sure-grip operation
  • Highest degree of chemical and thermal resistance in medium-conveying components
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Volume (mL)0.4
  • Max Volume (mL)2
  • Division (mL)0.05
  • Accuracy±0.6%
  • Reproducibility±0.2%
  • AutoclavableYes
  • Wetted PartsECTFE valve block, housing, and sheath; FEP suction tube and dispensing tube; glass tubing cylinder; and AL2O3 piston
  • DescriptionFinnpipette(R) Dispenser, 0.4 to 2.0 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Ceramic piston for dimensional stability and functional safety
  • Graduated gauge and digital-engaging volumetric adjustment provide absolute reproducibility
  • Ergonomic sure-grip operation
  • Highest degree of chemical and thermal resistance in medium-conveying components
  • 1 year warranty

More About this Item

These dispensers offer simple, rapid dispensing with reliable results through the unique combination of ceramic piston, graduated gauge, and digital volumetric adjustment device. This design provides absolute repoducibility and is calibrated for life. Dispensers are suitable for A32 thread.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat