Thermo Scientific 152-2121 Open Heated Acrylic Bath, SC-100 controller, 8-12 liter capacity, 230VAC/50HZ

Representative image only.
Thermo Scientific Mfr # 1522121 – Item # WW-12130-15
Economical alternative to stainless steel baths
  • Control temperatures up to 65°C
  • Two controller options to precisely suit your requirements
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeated Water Bath
  • Reservoir Capacity (L)12
  • Max Temperature (° C)80
  • Min Temperature (° C)Ambient
  • Pump TypeForce
  • Max Pump Pressure (PSI)4.4
  • Max Pump Pressure (mbar)300
  • High-Temperature CutoffYes
  • Width (cm)30.2
  • Length (cm)15.2
  • Depth (cm)13
  • Working Area Width (in)11 7/8
  • Working Area Length (in)6
  • Working Area Depth (in)5 1/8
  • Heater Wattage (watts)2000
  • Temperature SensorPt RTD
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionOpen Heated Acrylic Bath, SC-100 controller, 8-12 liter capacity, 230VAC/50HZ
  • Warranty3 year
3 Year Warranty

Key Features

  • Control temperatures up to 65°C
  • Two controller options to precisely suit your requirements
  • 3 year warranty

More About this Item

These versatile baths provide additional features and flexibility than previous heated baths. Each unit features a removable controller that can be positioned for viewing on all four sides. Intuitive controller with bright digital display allows for easier operation and more precise control. Modify your display by choosing from multiple languages, a temperature resolution of 0.1 or 0.001, and a temperature display in Fahrenheit, Celsius, or Kelvin. High-temperature acoustic and optical alarms protect your samples and equipment from damage. Transparent acrylic baths handle temperatures to 65°C and allow more visibility of samples for better control. All models have inlet/outlet connections for external heating applications.

Standard (SC) Controllers feature an LCD display with temperature and set point values displayed simultaneously in choice of °C, °F, or °K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German) and acoustic and visual alarms.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat