Thermo Scientific 1314110520200800 ThermoFlex 3500 Chiller, T1, IPR; 230 VAC

Representative image only.
Thermo Scientific Mfr # 1314110520200800 – Item # WW-13042-56
Up to 10% greater cooling capacity than comparable models
  • High reliability
  • Easy to operate and install
  • P2 high-flow positive displacement pump with IPR protects your application
  • 3500 W cooling capacity
  • 230 VAC operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRecirculating Water Bath
  • Reservoir Capacity (L)7.2
  • Max Temperature (° C)40
  • Min Temperature (° C)5
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At 20° C (watts)3050
  • Max Flow Rate (L/min)15.5
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)16
  • Description3500 Chiller, P2, IPR; 230V
Two year warranty

Key Features

  • High reliability
  • Easy to operate and install
  • P2 high-flow positive displacement pump with IPR protects your application
  • 3500 W cooling capacity
  • 230 VAC operation
  • 2 year warranty

More About this Item

These reliable, easy-to-use chillers are optimized for the most demanding applications. They feature a robust refrigeration system designed for continuous use in a variety of environments. The recirculation system incorporates a highly reliable plumbing design to eliminate leaks and improve performance. Integrated air and fluid filters minimize wear to mechanical parts, which lowers lifetime maintenance costs and improves system reliability.

Units feature simple push-button operation with a quick-start guide to walk you through start-up. A visual fluid indicator gives instant status of fluid level while an integrated funnel allows quick, spill-proof filling. Integrated ramp and locking casters allow a single person to unpack, move, and install the chiller in minutes. Unit can be operated with two sides blocked for installation flexibility. Chillers are available with low-flow (P1) or high-flow (T1) positive displacement pump with Internal Pressure Regulator (IPR) to protect your application from excessively high pressures.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat