Thermo Scientific 105ECA-LVD low-voltage power supply, 230V, 75W

Representative image only.
Thermo Scientific Mfr # 105ECA-LVD – Item # WW-28408-01
Highly compact, reliable and easy to use
  • 4 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)6
  • Height (in)4 1/2
  • Width (in)8
  • Length (cm)15.24
  • Height (cm)11.43
  • Width (cm)20.32
  • Descriptionlow-voltage power supply, 230V, 75W
  • Warranty4 year
Four year warranty

Key Features

  • 4 year warranty

More About this Item

Operating as a constant voltage power supply, very simple to use. The adjustment knob and hi–lo range switch control the output, which is variable in 10-volt increments from 20 to 250 volts. One, two-position switch toggles the bright LED display from indicating output voltage to output current. This model is equipped with an over current detector for maximum safety. With four-year warranty.

Model 28408-00 equipped with an over current detector for maximum safety. Model 28402-02 operates in constant voltage or constant current with a continously variable output. A dual function, auto ranging 24- hour up/down timer allows for more effective time management.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat