Texwipe TX29 Cleanroom Wipe, High-durability, 9" x 9", 150/bag

Representative image only.
Texwipe Mfr # TX29 – Item # WW-33677-41
Wipes are produced in a hands-free environment, decreasing the risk of contamination

SPECS & DESCRIPTION

Specifications & Description

  • ComplianceISO Class 3
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionCleanroom Wipe, High-durability, 9\" x 9\", 150/bag

More About this Item

The Vertex manufacturing process cleans, converts, and packages wipes without hands touching them, ensuring consistently clean wipes. Wipers are manufactured in an ISO Class 3 environment and are suitable for a wide range of applications.

High-durability wipes are 100% polyester double-knit wipes that are designed for maximum abrasion resistance. Ideal for use on surfaces with sharp edges, minimizing particle release from catching on the surface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat